




€4.68/ pieceexcl. VAT
€5.66incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-22MM60-16MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |