




€1.50/ pieceexcl. VAT
€1.82incl. VAT
146 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-14MM60-14MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Maximum operating pressure in bar | 350 bar |