




€4.05/ pieceexcl. VAT
€4.90incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MFF-MFF |
Manufacturer ID | STR-12MFF-12MFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | M 12x1.5 |
Connection 2 | Internal thread |
Connection size 2 | M 12x1.5 |