




€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-UM-OB |
Manufacturer ID | STR-08JM-12UM-OB |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Port seal | O-ring |