




€8.01/ pieceexcl. VAT
€9.69incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-MM-OR |
Manufacturer ID | STR-12JM-27MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | O-ring |
Maximum operating pressure in bar | 200 bar |