




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 225Min. order: 225
Estimated delivery date - 08/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-MM-OR |
Manufacturer ID | STR-08JM-16MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 250 bar |