




€3.99/ pieceexcl. VAT
€4.83incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-MM-OR |
Manufacturer ID | STR-06JM-14MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 250 bar |