




€3.33/ pieceexcl. VAT
€4.03incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 19/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-MM-OR |
Manufacturer ID | STR-05JM-12MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 350 bar |