




€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-MM-OR |
Manufacturer ID | STR-05JM-10MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | O-ring |
Maximum operating pressure in bar | 350 bar |