




€11.01/ pieceexcl. VAT
€13.32incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-JFS/JFF |
Manufacturer ID | STR-12JM-16JFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/16"-12 UN (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.5/16"-12 UN (JIC) |