




€6.12/ pieceexcl. VAT
€7.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-JFS/JFF |
Manufacturer ID | STR-10JM-12JFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Connection 2 | Internal thread |
Connection size 2 | 1.1/16"-12 UN (JIC) |