




€21.02/ pieceexcl. VAT
€25.43incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BM-OR |
Manufacturer ID | STR-24JM-20BM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | O-ring |