

€2.22/ pieceexcl. VAT
€2.69incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BM-ED |
Manufacturer ID | STR-04JM-02BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Captive seal |