

€21.32/ pieceexcl. VAT
€25.80incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BFF |
Manufacturer ID | STR-20JM-20BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.5/8"-12 UN (JIC) |
Connection 2 | Internal thread |
Connection size 2 | 1.1/4" BSP cyl. |