

€5.79/ pieceexcl. VAT
€7.01incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BFF |
Manufacturer ID | STR-08JM-08BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 250 bar |