




€10.89/ pieceexcl. VAT
€13.18incl. VAT
90 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-MM-ED |
Manufacturer ID | STR-12JFS-27MM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.1/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | Captive seal |