




€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-MM-ED |
Manufacturer ID | STR-08JFS-16MM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Captive seal |