




€6.57/ pieceexcl. VAT
€7.95incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-MM-ED |
Manufacturer ID | STR-05JFS-12MM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Captive seal |