




€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-MM-ED |
Manufacturer ID | STR-04JFS-10MM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Captive seal |