




€12.29/ pieceexcl. VAT
€14.87incl. VAT
Sold per: 80Min. order: 80
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-JFS |
Manufacturer ID | STR-10JFS-10JFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 240 bar |