

€5.85/ pieceexcl. VAT
€7.08incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | J150 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Adjustable | No |
Long version | No |
Maximum operating pressure in bar | 350 bar |