




€5.97/ pieceexcl. VAT
€7.22incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JFS-BM60-OR |
Manufacturer ID | STR-08JFS-08BM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | O-ring |