

€3.60/ pieceexcl. VAT
€4.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 5/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Maximum operating pressure in bar | 210 bar |