




€3.51/ pieceexcl. VAT
€4.25incl. VAT
283 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-NT |
Manufacturer ID | STR-08BM60-08NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Maximum operating pressure in bar | 240 bar |
€2.05/ pieceexcl. VAT
€2.48incl. VAT
4955 In stock - Estimated delivery date 16/11/2026