




€2.04/ pieceexcl. VAT
€2.47incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-NT |
Manufacturer ID | STR-02BM60-02NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Maximum operating pressure in bar | 345 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 10/11/2026