




€13.53/ pieceexcl. VAT
€16.37incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM-OR |
Manufacturer ID | STR-16BM60-33MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | O-ring |