




€4.29/ pieceexcl. VAT
€5.19incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-04BM60-22MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Maximum operating pressure in bar | 315 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70057 In stock - Estimated delivery date 10/11/2026€2.12/ pieceexcl. VAT
€2.57incl. VAT
1000 In stock - Estimated delivery date 10/11/2026