




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MFF |
Manufacturer ID | STR-08BM60-18MFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | M 18x1.5 |