




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MFF |
Manufacturer ID | STR-04BM60-14MFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | M 14x1.5 |