




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BT |
Manufacturer ID | STR-12BM60-08BT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Maximum operating pressure in bar | 250 bar |