




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BM60 |
Manufacturer ID | STR-10BM60-10BM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 5/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 5/8" BSP cyl. |
Maximum operating pressure in bar | 315 bar |