




€66.27/ pieceexcl. VAT
€80.19incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BFS60 |
Manufacturer ID | STR-32BM60-32BFS60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 2" BSP cyl. |
Maximum operating pressure in bar | 80 bar |