




€5.16/ pieceexcl. VAT
€6.24incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BFS60 |
Manufacturer ID | STR-04BM60-08BFS60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 315 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70057 In stock - Estimated delivery date 10/11/2026