




€17.24/ pieceexcl. VAT
€20.86incl. VAT
Estimated delivery date - 12/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STRS-BM60-BFF |
Manufacturer ID | STRS-20BM60-08BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |