

€1.72/ pieceexcl. VAT
€2.08incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BFF |
Manufacturer ID | STR-02BM60-02BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 10/11/2026