




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFS60-BFS60 |
Manufacturer ID | STR-02BFS60-02BFS60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1/8" BSP cyl. |