




€3.12/ pieceexcl. VAT
€3.78incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-MM60 |
Manufacturer ID | STR-04BFF-14MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |