




€16.41/ pieceexcl. VAT
€19.86incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STRL-BM60-BM60 |
Manufacturer ID | STRL-16BM60-16BM60-84L |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Long version | Yes |
Maximum operating pressure in bar | 200 bar |