




€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STRL-BM60-BM60 |
Manufacturer ID | STRL-06BM60-06BM60-50L |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Long version | Yes |
Maximum operating pressure in bar | 350 bar |