FLEXION

FLEXION Speed control fitting PBT uni-directional flow control 8mmx8mm

  • ERIKS:13965226
Image 1
Speed control union composite push-in fitting.
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
ESA
Fitting type
Speed Controller
Design form
Straight
Material
PBT
Tube Outside Diameter
8
Control Method
Uni-directional
Operating pressure
from -0.75 to 10 bar
Operating temperature
from 0 to 60 °C
Seal material
NBR
Release sleeve material
POM (Polyoxymethylene)
Grab ring material
Stainless steel 301 (1.4310)
Tubing type
PA 12 (Nylon) to DIN 73378 or PU SH A 98 metric tubing
Fluid
Compressed air
D
8
C
16.8
E
52 mm
A
22 mm
B
44.1 mm
d
4.3 mm