




€3.63/ pieceexcl. VAT
€4.39incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMT |
Manufacturer ID | SLEEVE-30FMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 30 mm |
Maximum operating pressure in bar | 250 bar |