




€2.52/ pieceexcl. VAT
€3.05incl. VAT
Sold per: 390Min. order: 390
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMT |
Manufacturer ID | SLEEVE-22FMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 22 mm |
Maximum operating pressure in bar | 400 bar |