




€1.17/ pieceexcl. VAT
€1.42incl. VAT
Sold per: 750Min. order: 750
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMT |
Manufacturer ID | SLEEVE-20FMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 20 mm |
Maximum operating pressure in bar | 400 bar |