




€3.09/ pieceexcl. VAT
€3.74incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMTBR |
Manufacturer ID | SLEEVE-16FMTBR |
Shape | Sleeve |
Material | Steel |
Surface protection | Black oiled |
Connection size 1 | 16 mm |
Maximum operating pressure in bar | 400 bar |