




€1.47/ pieceexcl. VAT
€1.78incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMT |
Manufacturer ID | SLEEVE-15FMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 15 mm |
Maximum operating pressure in bar | 400 bar |