




€0.57/ pieceexcl. VAT
€0.69incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 22/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-FMT |
Manufacturer ID | SLEEVE-06FMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 6 mm |
Maximum operating pressure in bar | 630 bar |