




€1.08/ pieceexcl. VAT
€1.31incl. VAT
234 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-JMT |
Manufacturer ID | SLEEVE-25JMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 25 mm |