




€0.33/ pieceexcl. VAT
€0.40incl. VAT
1047 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SLEEVE-JMT |
Manufacturer ID | SLEEVE-12JMT |
Shape | Sleeve |
Material | Steel |
Surface protection | Zinc Plated |
Connection size 1 | 12 mm |