

€0.95/ pieceexcl. VAT
€1.15incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | SLV-B |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | M 5 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | M 5 |
Maximum operating pressure | 60 bar |