FLEXION

FLEXION Sleeve adaptor nickel plated brass 1/4

  • ERIKS:24203443
Image 1
Material: nickel plated brass
Save to list

€1.96/ pieceexcl. VAT

€2.37incl. VAT

353 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
SLV-B
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/4
Maximum operating pressure
60 bar